missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 1289 Wet-strengthened Folded Filter Qualitative Filter Papers
Shop All Sartorius ProductsDescription
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1–0.15% (grade 100/N <0.1%)
- Wet-strengthened
- Supplied in folded filters
Specifications
Specifications
| Format | Folded |
| Material | Cotton Linters, Refined Pulp |
| Particle Retention | 8 to 12 μm |
| Filtration Speed | 20μm/sec. |
| For Use With (Application) | Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required |
| Grade | 1289 |
| Quantity | 100/Pk. |
| Thickness (Metric) | 0.21 mm |
| Type | Qualitative Filter Paper |
| Diameter (Metric) | 185 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?