missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Zeiss™ Goose-neck Light Guide
Click to view available options
Type:
Double Gooseneck Light Guide
Single Light Guide
Unit Size:
Each
Description
Compatible Microscopes:
- Stemi 2000
- Stemi 2000 C
- Stemi 2000 CS li> STEMI SV 11
- STEMI SV 6
Specifications
Specifications
| Type | Single Light Guide |
| Diameter (Metric) | 4.5 mm |
| For Use With (Equipment) | Zeiss Microscopes |
| Length (Metric) | 600 mm |
| Size | 4.5 x 600 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction