missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Microscope Cover Slips, Glass
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
0.17 ±0.01 mm
0.17 ±0.02 mm
Dimensions (L x W):
18 x 18 mm
20 x 20 mm
22 x 22 mm
24 x 24 mm
26 x 21 mm
32 x 24 mm
40 x 22 mm
40 x 24 mm
60 x 22 mm
60 x 24 mm
Quantity:
100/Pk., 1000/Cs.
50/Pk., 1000/Cs.
Unit Size:
Pack of 100
Pack of 50
Description
- Highest hydrolytic resistance.
- Hydrolytic class: 1.
- Chemically resistant.
- Alkali emission: approximately 15 to 24μg Na2O/g glass.
- Suitable for fluorescent microscopy.
- For mercury illumination, please filter out mercury lines with wavelengths shorter than 313nm for best evaluation.
- Precisely cut, faultless.
Specifications
Specifications
| Shape | Rectangle and Square |
| Material | Borosilicate Glass |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Dimensions (L x W) | 60 x 24 mm |
| For Use With (Equipment) | Microscope slides |
| Quantity | 50/Pk., 1000/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction