missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Glass Jars

Product Code. 10277291
Click to view available options
Height (Metric):
10 cm
15 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10277291

Brand: Karl Hecht™ 44410024

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Supplied with a drop-on cover with handy knob for easy lifting.

  • Excellent storage option
  • Clear glass for visibility of contents
  • Available in different sizes

Specifications

Includes Drop On Cover with knob
Material Glass
Closure Included Yes
Shape Round
Height (Metric) 10 cm
Product Type Jar
Diameter (Metric) 10 cm
Closure Type Drop-on Cover
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.