missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Glass Instrument Trays
Sterilizable in hot air up to +180°C. Karl Hecht™ Assistent™ Glass Instrument Trays are excellent for cleaning, sterilizing and storing laboratory instruments.
Brand: Karl Hecht™ 42910005
Additional Details : Weight : 0.11000kg
Description
- Autoclavable
- Available in a range of sizes
- Available with or without stainless steel cover
Specifications
275 x 150 x 60 mm | |
275 mm | |
Tray | |
With cover |
60 mm | |
Glass, Stainless Steel | |
150 mm | |
Resistant to hot-air sterilization up to +180°C / +356°F |