missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Glass Centrifuge Tubes, Conical, Short, w/Stopper
Click to view available options
Length (Metric):
98 mm
115 mm
Material:
Borosilicate Glass (3.3)
Soda Lime Glass
No. per Pack:
5
10
Unit Size:
Each
Description
- Short conical bottom.
- Rimless.
- AR™ soda glass construction.
Specifications
Specifications
| Capacity (Metric) | 10 to 15 mL |
| Material | Soda Lime Glass |
| For Use With | Centrifuge |
| Includes | Plastic Stopper |
| No. per Pack | 5 |
| Stopper Number | NS 12.5 |
| Length (Metric) | 115 mm |
| Bottom Shape | Conical |
| Diameter (Metric) | 17 mm |
| Graduated | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction