missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Glass Centrifuge Tubes, Conical

Product Code. 10257181
Click to view available options
Material:
AR™ Soda Glass
Borosilicate Glass (3.3)
Soda Lime Glass
Length (Metric):
105 mm
112 mm
98 to 100 mm
Graduations:
10 mL, 1/10 with mark at 15 mL
15 mL, 1/10
Product Type:
Rimless Centrifuge Tube
Rimmed Centrifuge Tube
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10257181

Brand: Karl Hecht™ 40942302

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clear, glass centrifuge tubes provide superior visibility. Karl Hecht™ Glass Centrifuge Tubes, Conical are available graduated/ungraduated, rimmed/rimless, and constructed of AR™ soda glass or Duran™ borosilicate.

  • Conical bottom.
  • Graduated or ungraduated.
  • Rimmed or rimless.
  • AR™ soda glass, or Duran™ borosilicate.

Specifications

Capacity (Metric) 10 to 15 mL
Material Borosilicate Glass (3.3)
For Use With Centrifuge
No. per Case 100/Box
No. per Pack 10
Length (Metric) 112 mm
Bottom Shape Conical
Diameter (Metric) 17 mm
Graduations 15 mL, 1/10
Product Type Rimmed Centrifuge Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.