missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA GL Ball Valves
Click to view available options
Height (Metric):
65 mm
68 mm
74 mm
Unit Size:
Each
Description
- Two-way valve with straight bore and two connections with GL thread or three-way valve with L-shaped bore and three connections with GL thread.
- Ball-shaped stopcock plug for excellent tightness, free-moving stop valve.
- Suitable for pressure up to max. 12 bar, or for vacuum. Universal chemical resistance, the flowing product is only exposed to PTFE.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Overall Length (Metric) | 100 mm |
| Width (Metric) | 50 mm |
| Height (Metric) | 74 mm |
| Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction