missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Gas Permeable Self-Adhesive Sealing Film
Click to view available options
Sterility:
Sterile
Specifications
Specifications
| Material | Polyurethane Base |
| Sterility | Sterile |
| Length (Metric) | 153 mm |
| No. per Pack | 1 Each |
| Dimensions (L x W) | 153 x 78 mm |
| For Use With (Application) | Prevents contamination from cavity to cavity |
| Product Type | Gas Permeable Sealing Film |
| Adhesive | Yes |
| Thickness | 25 μm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction