missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Gamma Irradiated Mop Bucket Liners
BIOPHARMAGREENER_CHOICE

Product Code. p-7203243 Shop All Keystone Cleanroom Products Products
Click to view available options
No. per Pack:
3 Pk.
4 Pk.
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 17788467

Brand: Keystone Cleanroom Products S3428CP43

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pre-Sterilized Mop Bucket Liners for Pharma Cleaning.

  • Packaged in an ISO6 cleanroom
  • Strong 4 mil polyethylene
  • Packaged in Tyvek™/Mylar Chevron Peel Pouches
  • Extends the lifespan of stainless-steel buckets.
  • Eliminates wait time for janitorial autoclave loads.
  • Frees up autoclave resources and reduces the costs of steam and WIFI.
  • Ensures sterility and minimizes the risks of spreading mold spores.

Specifications

Autoclavable Not Autoclavable
Capacity (English) 924 oz.
Capacity (Metric) 27.3 L
Certifications/Compliance COC; Certificate of Irradiation
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) Cleaning
For Use With (Equipment) Mop Buckets
Material LDPE
Sterility Sterile
Latex Free Yes
No. per Pack 3 Pk.
Sterilization Method Gamma Irradiated
Thickness (English) 4 mil
Dimensions (L x W) 28 x 34 in.
Length (English) 28 in.
Length (Metric) 71.2 cm
Width (English) 34 in.
Width (Metric) 86.4 cm
Product Type Cover
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.