missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semadeni™ Funnels for 15 mL Universal Tubes
Description
- Can also be used for many other applications
- Manufactured from polypropylene
- Autoclavable
- Provided in packs of 10
Specifications
Specifications
| Diameter (Metric)Top | 60 mm |
| Diameter (Metric) Stem | 14.5 mm |
| Material | Polypropylene |
| Autoclavable | Autoclavable |
| For Use With (Equipment) | 15 mL universal/centrifuge tubes |
| Length (Metric) Stem | 9.5 mm |
| Quantity | 10/pk |
| Product Type | Funnel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?