missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Frosted End Microscope Slides
Description
- With frosted end on one side only
- Half-white
- CE marked
- Non-corrosive
- Cut edges
- Standard thickness of approx. 1mm
- Size approx. 76 x 26mm
- 50/box, 5000/carton
Specifications
Specifications
| Length (Metric) | 76 mm |
| Width (Metric) | 26 mm |
| No. per Case | 5000/Carton |
| No. per Pack | 50/Box |
| Edges | Cut |
| Frosted | 1 End |
| Precleaned | Yes |
| Thickness (Metric) | 1 mm |
| Color | Transparent |
| For Use With (Application) | Microscopy, staining |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?