missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5000 Multi Series Rotor Angle

Product Code. 30130234 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
4 x 50 mL RB/FA or 4 x 15 mL RB/FA
8 x 15 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
30130234 8 x 15 mL Each
30130262 4 x 50 mL RB/FA or 4 x 15 mL RB/FA Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30130234 Supplier OHAUS™ Supplier No. 30472305

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Offering flexibility to maximize sample preparation.

Frontier™ rotors extend the functionality of Frontier™ centrifuges by increasing the number of tubes of varied types and sizes that can be used in conjunction with each of the centrifuge models. Easy to clean and operate, the rotors are durably constructed to withstand demanding centrifugation.

Offering Flexibility to Maximize Sample Preparation

  • Choose from a range of rotors to be used with Frontier™ centrifuges to match capacities and flexibility required for your basic to high-performance sample preparation needs.
  • Designed with usability in mind, the Frontier™ rotors can be effortlessly installed or removed in a few quick and simple steps, and users have easy access to the samples.
  • The sturdy rotors are constructed of high-quality materials and built to last through demanding workflows from autoclave sterilization to sub-zero temperature.
  • OHAUS Frontier™ centrifuges are reliable, versatile and ideal for numerous laboratory applications.
  • Features include small to medium capacity, various speed ranges and non-refrigerated or refrigerated options to suit all requirements.

BIOSEALED Rotors and Buckets

Bio-containment or aerosol tight accessories such as Bioseal Angle rotors for micro tubes and Bioseal buckets used with Swing out rotors for larger sample volumes are submitted for rigorous testing by the German Institute for Standardization (DIN) and as such meet the pertinent international standard, DIN EN 61010-2-020:03-2007.

TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Type Rotor
Capacity 8 x 15 mL
Max. RCF 4,445 x g
Max. Speed 6,800 rpm
Max. Tube Diameter 17 mm
Net Weight 0.78 kg
For Use With (Equipment) FC5707
Angle 32°
No. of Places 8
Warranty 2 Years
Biocontainment No
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.