missing translation for 'onlineSavingsMsg'
Learn More

Advantage-Lab™ Freezer, Upright, Low Temperature

Product Code. 15648865
Encompass
Change view
Click to view available options
Capacity (Metric):
55 L
94 L
Model:
AL07-14-230
AL07-16-230
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Model unitSize
15648865 55 L AL07-16-230 Each
15628865 94 L AL07-14-230 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15648865 Supplier Advantage-Lab™ Supplier No. AL0716230

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

High performance freezing, low energy consumption, high temperature uniformity, attention to details, and friendly features.

  • Single compressor
  • Low energy consumption (7,4KWH/24H)
  • Microprocessor controller with digital display
  • Integrated data logger
  • Integrated memory
  • Approx. 72 hours battery back-up for alarms, logins and temperature display in case of power cut
  • Power failure alarm, visual and acoustic alarm
  • Adjustable high/low temperature alarm
  • Probe failure alarm
  • Instrument failure alarm
  • Open door alarm
  • Contact for remote alarm
  • Prepared for GMS alarm
  • RS485/RS232 interface
  • Auto cycle in case of probe failure
  • Ambient temperature display
  • Shows all alarms
  • Direct download/upload on/from USB memory stick
  • 3-level password protected
  • Battery level indication
  • Prepared for 2 additional probes for more data logging
  • Digital text available in different languages

Specifications

Description Refrigerant: R404a
Capacity (Metric) 55 L
Temperature Range -20°C to -40°C
Inner Doors 1
Cabinet Material Steel
Interior Steel Inner Liner
Shelves None
Display Digital
Model AL07-16-230
Dimensions (DxWxH) Exterior 600 x 700 x 810 mm
Dimensions (D x W x H) Interior 360 x 468 x 320 mm
On-Board Datalogging Yes
Backup Systems CO2 Optional
Connectivity RS 232, RS 484, USB up/down load
Amperage 3.2 A
Voltage 230 V
Electrical Requirements 230 V 50/60 Hz
Frequency 50/60 Hz
Energy Usage 7.4 KWH/24 hr.
Weight (Metric) 80 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.