missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems FreeGlide In Line Powder Sampler, Manual

Product Code. 30280699 Shop All Sampling Systems Products
Click to view available options
For Use With (Equipment):
Down Pipes (dia. > 100 mm)
Down Pipes (dia. > 150 mm)
Down Pipes (dia. > 200 mm)
Down Pipes (dia. > 230 mm)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30280699

Brand: Sampling Systems FG2000M

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The FreeGlide in-line powder sampler is designed to take samples as the powder falls, under gravity, down a pipe.

  • Ideal for many industries including, pharma, food, car battery, etc.
  • Available with either manual or automated pneumatic operation and in a range of different sizes.
  • The sample is collected in a cup and so is not physically altered by the sampling process.
  • The full bore of the pipe is available for powder flow in between taking samples.
  • Quick and easy to strip down and clean between batches.
  • All of the product contact parts are either 316L stainless steel or FDA acceptable polymers.
  • Maximum product temperature is 60°C.

Specifications

Product Type Powder Sampler
Material Stainless Steel (316L)
Autoclavable Autoclavable
Capacity (English) 1.7 oz.
Capacity (Metric) 50 mL
Disposable Reusable
Graduated No
Sterility Non-sterile
For Use With (Equipment) Down Pipes (dia. > 200 mm)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.