missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Volumetric Flask Kohlrausch Pattern
Poulten & Graf GmbH FORTUNA™ Volumetric Flask Kohlrausch Pattern allows precise measurements of known volumes.
Brand: Poulten & Graf GmbH 1 54051
Additional Details : Weight : 0.50000kg
Description
- Without conformity approval
- Blue graduations
- Without stopper
Specifications
100 mL | |
Volumetric flask, Kohlrausch pattern | |
Borosilicate Glass | |
2 | |
Volumetric flask, Kohlrausch pattern | |
0.10 mL | |
Non-sterile | |
Flat |
EN ISO 1042 | |
100 mL | |
Blue Ring Marks | |
2 | |
None | |
Reusable | |
A | |
Without Stopper |