missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ FORTUNA™ Class A Borosilicate Glass Measuring Cylinders
Description
Poulten Graf FORTUNA Class A Borosilicate Glass Measuring Cylinders, Capacity: 100 mL, Graduations: 1 mL, Certifications/Compliance: Class A, Class: A, Limit of Error: +/-0.5mL, Scale: Blue Graduations, Tolerance: +/-0.5mL
Specifications
Specifications
| Base Type | Hexagonal |
| Calibration | To Contain |
| Scale Color | Blue |
| Shape | Round |
| Certifications/Compliance | EN ISO 4788 |
| Class | A |
| Tolerance Metric | ±0.5 mL |
| Type | Graduated Cylinder |
| Material | Borosilicate Glass |
| Capacity (Metric) | 50 mL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?