Learn More
Poulten & Graf GmbH FORTUNA™ Bulb Pipette with Suction Piston
Eliminate the need for a pipetting aid. Poulten & Graf GmbH FORTUNA™ Bulb Pipette with Suction Piston ensures reliable liquid dispensing from the pipette.
Brand: Poulten & Graf GmbH 1 2823104
Additional Details : Weight : 0.25000kg
Description
- Includes 1 mark
- Clear calibration cylinders
- No pipetting aid necessary
- Without certificate
Specifications
No | |
Non-sterile | |
5 mL | |
Amber | |
0.015 mL |
Glass | |
Bulb Pipette with suction piston | |
A | |
1 |