missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH FORTUNA™ Borosilicate Glass Class A Volumetric Flasks

Created from borosilicate glass. Poulten Graf™ FORTUNA™ Borosilicate Glass Class A Volumetric Flasks offers excellent chemical resistance and are best for obtaining a precise measurement of chemical solutions.

Brand:  Poulten & Graf GmbH 1 5123702F

Additional Details : Weight : 1.25000kg

 View more versions of this product

Product Code. 15952190

  • 48.25 € / Pack of 5
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

  • Volumetric flasks
  • Class A
  • Amber color
Specifications

Specifications

Conformity approved, EN ISO 1042:1999
White Graduation
Borosilicate Glass
±0.04 mL
A
NS 10/19
Polypropylene
10 mL
105 mm
Yes
Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions