missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One FLUOTRAC™ 600 HiBase μClear™-Bottom 1536-well Microplate

Click to view available options
Color:
Black, Clear
Unit Size:
Pack of 60
Description
Alphanumeric well coding
Specifications
Specifications
| Format | Standard |
| Lid | With Lid |
| Array | 32 x 48 |
| Autoclavable | Not Autoclavable |
| Binding Type | High Binding |
| Color | Black, Clear |
| Material | Borosilicate Glass, Polystyrene |
| Volume (Metric) Well | 12.6 μL |
| No. of Wells | 1536 |
| Volume (Metric) Working | 3 to 10 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction