missing translation for 'onlineSavingsMsg'
Learn More

Key Instruments™ Flo Rite™ FR4000 Model Clear Acrylic Water Flowmeter with Standard Inlet Valve

Product Code. p-8009641
Click to view available options
Waterflow Rate:
40 to 400 LPM
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11988024

Brand: Key Instruments™ FR4L50BVBN

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Type Flowmeter
Accuracy ±3%
Float Material Stainless Steel
Pressure Rating 100 psig
Connections 1/8 in. NPT (F)
For Use With (Application) Air sampling equipment aquaculture, Desalinization equipment, Gas analyzers, Medical systems, Photoprocessing equipment, Water treatment and distribution systems
Height (Metric) 165 mm
Internal Part Material Acrylic
Model FR4000
Repeatability ±0.5%
Width (Metric) 34.7 mm
Scale Full scale
Seal Material Buna-N
Temperature (Metric) 65°C
Valve Standard inlet valve
Waterflow Rate 40 to 400 LPM
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.