missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semadeni™ Flexico Minigrip™ Bags with Kangaroo Pouch
Click to view available options
Dimensions (L x W):
220 x 160 mm
250 x 180 mm
Unit Size:
Pack of 1000
Description
- Product goes in the bag with pressure lock; accompanying documentation is placed in the exterior kangaroo pouch
- Protection and attachment all in one
- Guide ribs and reinforcement strips in the patented pressure lock ensure easy opening and closing, without effort and with just two fingers
- Significant savings possible in manual packing
Specifications
Specifications
| Closure Type | Pressure Strip |
| For Use With (Application) | Product and documentation storage |
| Includes | Kangaroo document pouch |
| Material | Polyethylene |
| Thickness (Metric) | 50 μm |
| No. per Pack | 1000/pk |
| Dimensions (L x W) | 220 x 160 mm |
| Product Type | Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction