missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Flat Bottom Polystyrene Test Tubes
GREENER_CHOICE

Product Code. 10287681
Click to view available options
Includes:
Stopper
Stopper Not Included
Unit Size:
Pack of 1300
Pack of 800
This item is not returnable. View return policy

Product Code. 10287681

Brand: Greiner Bio-One 214101

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for optical measurements due to its high clarity.

  • Volume: 35mL
  • Clear tube
  • Dia. X Height: 31 x 56mm
  • Available with or without multi-disk white LDPE stopper
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 35 mL
Length (Metric) 56 mm
Material Polystyrene
Includes Stopper Not Included
Diameter (Metric) 31 mm
Product Type Test Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.