missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ White Vinyl-Coated Test Tube Racks with Legs
Shop All Fisherbrand Products
Click to view available options
Positions:
48
Unit Size:
Each
Description
Resist chemical attack from dilute mineral acids and alkalis.
- Epoxy-coated, heavy-gauge steel wire racks with three decks and legs
- Unaffected by organic solvents, salts, weak acids and weak alkalis
- Reduce noise; extremely impact resistant
- Usable at temperatures up to 121°C (250°F)
- Autoclavable
Specifications
Specifications
| Product Type | Tube Rack |
| Array | 4 x 12 |
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Tubes (13 to 16 mm) |
| Material | Epoxy-coated Steel Wire |
| Positions | 48 |
| Shape | Rectangular |
| Shelves | 3 Tiers |
| Stackable | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction