missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ White Vinyl-Coated Test Tube Racks with Legs

Product Code. 10133692 Shop All Fisherbrand Products
Click to view available options
Positions:
48
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10133692

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Resist chemical attack from dilute mineral acids and alkalis.

Resist chemical attack from dilute mineral acids and alkalis.

  • Epoxy-coated, heavy-gauge steel wire racks with three decks and legs
  • Unaffected by organic solvents, salts, weak acids and weak alkalis
  • Reduce noise; extremely impact resistant
  • Usable at temperatures up to 121°C (250°F)
  • Autoclavable

Specifications

Product Type Tube Rack
Array 4 x 12
Autoclavable Autoclavable
Color White
Holds Tubes (13 to 16 mm)
Material Epoxy-coated Steel Wire
Positions 48
Shape Rectangular
Shelves 3 Tiers
Stackable No
Sterility Non-sterile
Dimensions (L x W x H) 9.5 x 3.37 x 2.5 in. (24.1 x 8.6 x 6.4 cm)
Length (Metric) 24.1 cm
Length (English) 9.5 in.
Width (Metric) 8.6 cm
Width (English) 3.37 in.
Height (Metric) 6.4 cm
Height (English) 2.5 in.
Diameter (Metric) Opening 16 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.