missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Seamless Knit Cotton/Polyester Gloves with Double-Sided PVC Dot Grip
Shop All Fisherbrand ProductsDescription
Used in warehousing and package handling, general assembly, light duty general work situations, construction, and bottle handling.
- Seamless knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Double-sided PVC dots enhance grip and provide additional resistance to cuts and abrasions
- Small size fits ladies well
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | PVC Dots (2 Sides) |
| Color | Natural, Blue |
| Cut Resistance Rating | ANSI A3 |
| Hand | Ambidextrous |
| Material | Polycotton |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| For Use With (Application) | Light Duty Tasks, Bottle Handling, Construction, General Assembly, and Warehousing |
| Glove Cuff Color | Natural |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?