missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Fisherbrand™ 50mL Easy Reader™ Plastic Centrifuge Tubes are made of durable, chemical-resistant, clear polypropylene. Withstand speed of up to 15,000 x G
- Black printed graduations are marked in 5mL increments from 5 to 50mL
- Large white marking area makes labeling samples easy
- With conical bottoms
- Tubes are sterilized by gamma radiation
- Nonpyrogenic
- Packaged with two extra styrofoam racks
- The lowest recommended working temperature (i.e. while centrifuging) is 0oC.
- For storage, the polypropylene used in the tube body is stable as low as -80oC, however the limits for low temperature storage will vary depending on the solution being stored as well as the storage conditions
- Both styles offer secure, leak-resistant seals
- Blue plug-seal closure features double-start thread design for an exceptionally tight seal
- Flat-top caps offer faster handling and allow you to label the top of the tube
Order Info
Available packed in foam racks or in bulk packs.
Specifications
Specifications
| Diameter (English) Outside | 1.1 in. |
| Capacity (Metric) | 50 mL |
| Material | Polypropylene |
| Includes | Black graduations |
| No. per Case | 500 |
| Packaging | Sleeve |
| Sterility | Sterile |
| Shape | Conical |
| Length (Metric) | 115 mm |
| Capacity (English) | 1.69 oz. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?