missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Animal Feeding Needles

Product Code. p-3247402 Shop All Fisherbrand Products
Click to view available options
Gauge:
20G
Length (English):
1.5 in.
Length (Metric):
3.8 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11971421

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For critical applications requiring single-use feeding needles.

  • Nontoxic, nonpyrogenic
  • Malleable stainless-steel tubing and silicone tip
  • Plastic Luer hubs
  • Sterile, packaged in Tyvek™ pouches
  • Five per pouch, 20 pouches per box

Specifications

Product Type Malleable Animal Feeding Needle
Disposable Single-use
For Use With (Application) For critical applications requiring sterile, single use feeding needles
Gauge 20G
Sterility Sterile
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.