missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Animal Feeding Needles
Shop All Fisherbrand Products
Click to view available options
Gauge:
20G
Length (English):
1.5 in.
Length (Metric):
3.8 cm
Unit Size:
Each
Description
- Nontoxic, nonpyrogenic
- Malleable stainless-steel tubing and silicone tip
- Plastic Luer hubs
- Sterile, packaged in Tyvek™ pouches
- Five per pouch, 20 pouches per box
Specifications
Specifications
| Product Type | Malleable Animal Feeding Needle |
| Disposable | Single-use |
| For Use With (Application) | For critical applications requiring sterile, single use feeding needles |
| Gauge | 20G |
| Sterility | Sterile |
| Length (English) | 1.5 in. |
| Length (Metric) | 3.8 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction