missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Glassco Laboratory Equipments Filtration Glass Flask
Description
- Glass filtration flasks with glass connectors
- Available in 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL capacities
- Heavy walls designed to withstand high vacuum
- Made from 3.3 borosilicate glass
- Printed with durable white enamel
- Supplied without graduations
- Chemical resistant
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass (3.3) |
| Product Type | Filtration Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Heavy Duty Rim |
| Sterility | Non-sterile |
| Bottom Shape | Flat |
| Surface Treatment | None |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?