Learn More
Macherey-Nagel™ MN 617 Grade Filter Papers, Folded
Suited for general filtration applications, including coarse-crystalline qualitative analysis. Macherey-Nagel™ MN 617 Grade Filter Papers, Folded are smooth, soft filter papers with fast filtration speed. The average ash content is about 0.1%, the amount of α-cellulose is about 95%.
33.90 € - 76.15 €
Specifications
Basis Weight | 85 g/m2 |
---|---|
Description | Soft, smooth |
Format | Folded |
Material | Cellulose |
Particle Retention | ≥7 to 12 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10666521
|
Macherey-Nagel™
534011 |
110 mm |
33.90 €
Pack of 100 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
10578281
|
Macherey-Nagel™
534024 |
240 mm |
76.15 €
Pack of 100 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
10291881
|
Macherey-Nagel™
534018 |
185 mm |
41.40 €
Pack of 100 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
Description
High quality MN filter papers use cotton linters and refined pulp with a high level of α-cellulose. Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.
Specifications
85 g/m2 | |
Folded | |
≥7 to 12 μm | |
Qualitative analysis and coarse-crystalline analysis | |
100 Pack | |
Filter Paper |
Soft, smooth | |
Cellulose | |
9sec. | |
MN 617 | |
0.2 mm |