missing translation for 'onlineSavingsMsg'
Learn More

Krackeler Scientific Ferrules: Graphite

Product Code. p-3206717
Encompass_Preferred
Click to view available options
For Use With (Equipment):
Agilent 5890 Series GC, Fits Column I.D. 0.032 cm
Diameter (English) Inside:
0.019 in.
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10204753

Brand: Krackeler Scientific 50808853

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Ferrule
Diameter (English) Inside 0.019 in.
For Use With (Equipment) Agilent 5890 Series GC, Fits Column I.D. 0.032 cm
Material Graphite
Diameter (Metric) Inside 0.05 cm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.