missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain FEP Tubing

Product Code. 11787335
Change view
Click to view available options
Diameter (Metric) Inner:
3.2 mm
Unit Size:
10m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
11787335 3.2 mm 10m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11787335 Supplier Saint-Gobain Supplier No. C200320X08010

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance FDA compliant (food), USP Class VI, manufactured according to GLP
Autoclavable Autoclavable
Diameter (Metric) Inner 3.2 mm
Material FEP
Diameter (Metric) Outer 4.8 mm
Overall Length (Metric) 10 m
Thickness (Metric) 0.8 mm
For Use With (Application) Transfer fluid pressure or high temperature in the chemical, pharmaceutical, mechanical, electrical, automobile
Min. Operating Temperature (Metric) -270°C
Packaging Quantity 1 Each
Sterility Sterile
Color Translucent
Flexibility Semirigid
Maximum Pressure 20 bar
Max. Operating Temperature (Metric) 205°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.