missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Rapid Couplings, NW 3.2 mm, Female Connections, for Plate Mounting with Hose Nozzle

Product Code. 17250684 Shop All Bürkle Products
Click to view available options
Tubing Size:
1.6 mm dia. x 36 m
3.2 mm dia x 42 mm
4.8 mm
6.4 mm
6.4 mm dia. x 47 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17250684

Brand: Buerkle™ 87431102

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fast and safe connection for liquids, gases, compressed air and vacuum. Buerkle™ Rapid Couplings are ideal when connecting and separating hoses, machines, apparatus, containers and more.

  • Fast and safe connection for liquids, gases, compressed air and vacuum.
  • Ideal for connecting and separating hoses, machines, apparatus, and containers.
  • Top quality, with tested reliability, small space requirement, maximum possible flow, easy operation (single handed operation) and an elegant design
  • Available in two different materials: POM (Polyoxymethylene) and PP (Polypropylene).
  • Available with a hose nozzle, hose screw joint, thread connector or as a built-in component for control panels, with or without stop-valve
  • The secure O-ring guarantees leakproof seal.
  • All the couplings (female connections) and nipples (male connections) within the same flow range are interconnecting.
  • Spring/lock: Stainless steel V4A
TRUSTED_SUSTAINABILITY

Specifications

Description with valve, POM
Diameter (Metric) Inner 3.2 mm
Overall Length (Metric) 42 mm
For Use With 3.2 mm Hose
Min. Operating Temperature (Metric) -40°C
Tubing Size 3.2 mm dia x 42 mm
Thread Size NW 3,2 mm
Includes Female connection, hose nozzle
Maximum Pressure 10 bar (at 20°C)
Max. Operating Temperature (Metric) 80°C
Product Type Rapid Coupling
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.