missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Eye Douches Acc. to Schuster

Product Code. 10338721
Change view
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10338721 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10338721 Supplier Karl Hecht™ Supplier No. 40303012

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An excellent safety option for the washing and irrigation of eyes.

  • Clear glass for excellent clarity
  • Without stopper
  • Capacity of approx. 100mL
  • Provides perfect flow

Specifications

Capacity (Metric) 100 mL
Certifications/Compliance CE
Color Clear
For Use With (Application) Eye Irrigation and Washing
Material Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.