missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Extra Wide Mouth Polystyrene Containers

Product Code. 11388103
Change view
Click to view available options
Capacity (Metric):
40 mL
180 mL
Unit Size:
Pack of 25
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11388103 180 mL Pack of 25
11368103 40 mL Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11388103 Supplier Azpack™ Supplier No. 11388103

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes press-on polyethylene lid. Azpack™ Extra Wide Mouth Polystyrene Containers are crystal clear for viewing contents.

  • Manufactured from polystyrene
  • Tapered sides
  • Extra wide mouth
  • Includes close fitting polyethylene lid

Specifications

Capacity (Metric) 180 mL
Color Clear
Includes Lid
Material Polystyrene
Quantity 25PK
Sterility Non-sterile
Closure Color White
Clarity Clear
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 75 mm
Product Type Storage Container
Closure Material Polyethylene
Diameter (Metric) 68 mm
Closure Type Push-on Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.