missing translation for 'onlineSavingsMsg'
Learn More

Spectrum Labs™ Extended Life Silicone Tubing

Product Code. 15656278
Click to view available options
Diameter (English) Inner:
0.12 in.
0.25 in.
Unit Size:
7.6m
Each
This item is not returnable. View return policy

Product Code. 15656278

Brand: Spectrum Labs™ ACTUE1725N

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Spectrum Labs™ Extended Life Silicone Tubing has a long lifespan to reduce replacement time and costs.

  • Long lasting
  • Cost effective over the long term
  • Silicone construction
  • Provides longer life than other platinum and peroxide cured silicone formulations
  • Exceeds USP Class VI and 3A sanitary standards; meets FDA 21 CFR part 177.2600 and 177.27.10

Specifications

Description Extended life
Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.4 mm
Material Silicone
For Use With 1/4 in. hose barb
Tubing Size 17
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.