missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Eutech™ Ryton-body pH combination Process Electrode, with ATC
Click to view available options
Length (Metric) Cable:
10 m
20 m
Unit Size:
Each
Description
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. Eutech™ Ryton-body pH Combination Process Electrode with ATC is used for general pH measurement, pH measurement with ATC , and pH measurement in noisy environment (eg. electroplating).
More Specifications:
- Classification: pH
- Pressure Tolerance: 6 bars (87 psi)
- Temperature Sensor: Pt 100
- Potential Matching Pin/Liquid Ground: Platinum
- Thread: ¾ in. NPT
- Cable: Integral low-noise semi-conductor screened
- Weight: EC100GTSO05B- 650 g, EC100GTSO10B - 850 g, EC100GTSO20B - 950 g
Specifications
Specifications
| Description | Ryton-body pH combi electrode with Pt100 RTD ( w/ATC) & 20 m cable with BNC & PMP |
| Connector Types | BNC |
| Junction | Double |
| Material | PPS (Ryton) |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 80°C |
| Type | pH/ORP Combination Electrode |
| Filling Solution Type | Saturated KCl, polymerized gel (reference electrolyte) |
| Internal Reference | Annular PTFE, double junction |
| Temperature (English) Operating | 32°F to 176°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction