missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ ETFE Thread Adapter

Product Code. 10768041
Change view
Click to view available options
Size:
28 mm
32 mm
38 mm
38/430 mm
40 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
10768041 38 mm Each
10435823 28 mm Each
10111291 32 mm Each
10283431 40 mm Each
10119342 38/430 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10768041 Supplier Hirschmann™ Supplier No. 9313625
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Threaded adapter ETFE for use with ceramus™, solarus™ and opus™.

  • For the adaption on the most common bottles

Specifications

Diameter (Metric) Inner 45 mm
Type Thread Adapter
Material ETFE
Size 38 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.