missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Erlenmeyer Flasks, Graduated, Narrow Neck
Click to view available options
Capacity (Metric):
25 mL
50 mL
200 mL
250 mL
300 mL
1000 mL
2000 mL
3000 mL
5 L
Unit Size:
Each
Description
- Durable borosilicate 3.3 glass.
- Graduated.
- Narrow neck.
Specifications
Specifications
| Certifications/Compliance | DIN ISO 1773 |
| Diameter (Metric) Base | 220 mm |
| Diameter (Metric) Inner Neck | 51 mm |
| Capacity (Metric) | 5 L |
| Material | Borosilicate Glass (3.3) |
| Height (Metric) | 365 mm |
| Neck Style | Narrow |
| Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction