missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Lab Eppi™45 Kryo Boxes
Specifications
Specifications
| Color | Neon Green |
| Shape | Rectangular |
| Holds | 81 Vials up to 12.5 mm Diameter |
| Product Type | Kryo Box |
| Dimensions (L x W x H) | 130 x 130 mm |
| Length (Metric) | 130 mm |
| Width (Metric) | 130 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?