missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Lab Eppi™45 Kryo Boxes
Click to view available options
Color:
Neon Green
Neon Orange
Unit Size:
Each
Specifications
Specifications
| Color | Neon Orange |
| Shape | Rectangular |
| Holds | 81 Vials up to 12.5 mm Diameter |
| Product Type | Kryo Box |
| Dimensions (L x W x H) | 130 x 130 mm |
| Length (Metric) | 130 mm |
| Width (Metric) | 130 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction