missing translation for 'onlineSavingsMsg'
Learn More

Ansell EDGE™ Gloves 48-126

Product Code. 17841602 Shop All Ansell Products
Click to view available options
Size:
5
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 17841602

Brand: Ansell 48126050

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

EDGE™ Gloves 48-126 - Cost effective solution for light duty applications requiring a good level of abrasion resistance and grip, as well as high tactility in dry to slightly oily environments.

  • EDGE™ 48-126 - Made with a black 15 gauge highly comfortable and dexterous polyester liner (depending on the application requirement)
  • EDGE 48-126 industrial work glove combines a seamless knitted liner with elasticized knit wrist dipped into black polyurethane coating
  • This combination provides good flexibility and finger dexterity compared to cotton canvas or thick cotton gloves
  • EDGE 48-126 is the efficient choice for an inexpensive light duty glove solution with quality features
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) ANSI ABR 4, CE Number, EN 388:2003, EN 388:2016, EN 388:2016 +A1:2018, EN 420:2003 + A1:2009, EN ISO 21420:2020, Category II, REACH Compliant
Construction Knit
Coating Material Polyurethane
Color Black
Cut Resistance Rating ANSI A1
Exterior Finish No Texture
Hand Ambidextrous
Material Polyester, Polyurethane
Product Type Seamless Knit Gloves
Size 5
For Use With (Application) Assembly of small pieces, General handling, Packaging, Quality inspection
Gender Unisex
Glove Cuff Color Black
Glove Cuff Style Knit
Liner Material Polyester
Yarn Gauge 15
Length (English) 8.46 to 10.63 in.
Length (Metric) 215 to 270 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.