missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ ECO-therm™ Total Immersion Laboratory Thermometer
Description
- Ideal substitute for general purpose mercury thermometers
- Vibrant green fill against a white background for excellent resolution and clarity
- Each thermometer is fitted with non roll end cap
- Cap has an integral ring to allow the thermometer to be suspended
- Thermometers are supplied in a protective PVC packaging
Specifications
Specifications
| For Use With (Application) | General use |
| Immersion Type | Total Immersion |
| Includes | Non roll end cap with ring, Protective plastic tube |
| Length (Metric) | 305 mm |
| Material | Glass |
| Model | ECO-therm™ |
| Thermometer Fill | Green Spirit |
| Product Type | Laboratory Thermometer |
| Temperature Range (Metric) | -35°C to +50°C |
| Accuracy | ±1.5°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?