missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ ECO E 20 G Heating Thermostatic Bath with CEE7/7 Plug
Description
- Colored TFT display for simultaneous indication of actual/set values, graphic illustration of temperature profile
- User friendly menu navigation in plain language
- Easy input via cursor and soft keys
- Additional Tmax key for over temperature protection
- Fully electronic continuous controller with PID action
- Safety class III for operation with flammable and non-flammable liquids
- Over-temperature cut-out adjustable via menu
- Vario pump with six adjustable performance levels
- Easy control of flow rate between internal and external circulation during operation without contact with bath
- USB interface as standard
- Upgradeable with an interface module (analogue module, contact module, RS 232/485 module, Profibus, Ethernet-USB module)
- Upgradeable with Pt 100/LiBus module for external control and remote control via command console
- Programmer with 150 temperature/time segments can be separated into five programs
- Bath vessel made from stainless steel with drain valve
- Cooling coil as standard
- Working temperature range: 20 to 200 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.01 ± K
- Heater power max: 2.6 kW
- Power consumption max: 2.7 kW
- Power consumption: 12 A
- Pump pressure max: 0.6 bar
- Pump flow rate pressure max: 22 L/min
- Bath volume min/max: 13 / 19 L
- Size of bath (W x D x H): 300 x 365 x 150 mm
- Overall dimensions (W x D x H): 331 x 537 x 376 mm
- Power supply: 230 V, 50/60 Hz
- Power plug: power cord with angled plug (CEE7/7)
Specifications
Specifications
| Voltage | 230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?