missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ DYNEO™ DD-1000F Refrigerated/Heating Circulator

Product Code. 15920287
Click to view available options
Includes:
Analog interface
Interface not included
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15920287

Brand: JULABO™ 9021707

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Circulators have a wide working temperature range. Refrigerated circulators are suitable for both internal and external applications. Pump capacity is 22 L/min with pressure of 0.6 bar. The cooling machines operate precisely and reliably even at elevated ambient temperatures up to +40 °C.

  • Powerful cooling machines
  • Suitable for internal and external applications
  • Optimized cooling coil design saves space in the bath tank
  • Powerful and infinitely adjustable pressure pump
  • Flow rate 22 L/min, pressure 0.6 bar
  • Easy switching between internal and external circulation
  • Large color TFT display, multilingual interface
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer for 8 x 60 program steps
  • Integrated external Pt100 connection
  • USB port
  • RS232 interface or analog interfaces (optional)
  • Bath cover included with delivery
  • Integrated drain makes emptying liquid easy and safe

Specifications

Description Refrigerated/Heating Circulator
Capacity (Metric) 5 to 7.5 L
Cooling Capacity 1 kW
Flow Rate 8 to 23 L/min.
Display 3.5 in. TFT Display
Heating Capacity 2 kW
Includes Interface not included
Model DYNEO™ DD-1000F
Partial Flow 0.1 to 0.6 bar
Temperature (Metric) Maximum -50°C to 200°C
Dimensions (L x W x H) 39 x 62 x 75 cm
Depth (Metric) Interior 15 cm
Weight (Metric) 51.2 kg
Voltage 115 V/60 Hz, 200-230 V/50-60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.