missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Duran™ Tall Form Cylinder with Hexagonal Base
Click to view available options
Capacity (Metric):
5 mL
25 mL
100 mL
500 mL
Description:
Conformity Certified
Standard
Scale:
Amber
Blue
Unit Size:
Each
Specifications
Specifications
| Base Type | Hexagonal |
| Description | Conformity Certified |
| Type | Graduated Cylinder |
| Material | Glass |
| Capacity (Metric) | 5 mL |
| Scale | Amber |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction