missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Steriplan Petri Dishes
GREENER_CHOICE

Product Code. 10354081 Shop All DWK Life Sciences Products
Click to view available options
Diameter (Metric):
100 mm
200 mm
Height (Metric):
10 mm
20 mm
30 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10354081

Brand: DWK Life Sciences 237554805

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hydrolytical class III (resistant against water)

  • Soda-lime glass made
  • Autoclavable
  • For cultivation of microorganism
TRUSTED_SUSTAINABILITY

Specifications

Material Soda Lime Glass
Height (Metric) 20 mm
Diameter (Metric) 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.