missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT DURAN™ Square Laboratory Bottle
Shop All SCAT Europe Products
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Unit Size:
Each
Description
- High resistance to chemical influences
- Excellent thermal behavior for use up to 140°C
- Long service life thanks to high quality workmanship
- Fully autoclavable at 121 or 134°C
- In various thread sizes, shapes and colors
- Optionally with ground neck or with wide neck opening
- Variants with protective coating available
- Includes blue PP screw cap
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Clear |
| Description | DURAN Laboratory bottle |
| Material | Glass |
| Thread Size (Metric) | GL45 |
| Shape | Square |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction