missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ DURAN™ Ground Joint Erlenmeyer Flasks
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
2000 mL
Unit Size:
Each
Description
- Graduated with durable white markings
- Blank label area included
- Manufactured from DURAN™ borosilicate glass 3.3
- Stoppers sold separately
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass (3.3) |
| Neck Style | Reinforced |
| Standard Taper Joint | 29/32 |
| Writing Surface | White |
| Graduated | Yes |
| Bottom Shape | Flat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction